Motion
28629

3M
28629

Power Grinder - Collet Size 0.2500 in, Maximum Speed 25000 rpm
MI ITEM #05412981
MFR #28629
Price$800.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28629

Power Grinder - Collet Size 0.2500 in, Maximum Speed 25000 rpm
MI ITEM #05412981
MFR #28629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.86/each

Specifications

Dimensions

  • Collet Size
    0.2500 in
  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in

Details

  • Horsepower
    0.3 hp
  • Manufacturer Upc Number
    00051141286297
  • Maximum Speed
    25000 rpm
  • UPC_NO
    00051141286297

Overview

Mfr description
28629 DIE GRINDER 0.3 HP 25 000 RPM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
  • Fully machined steel motor housing provides strength and durability
  • Wrench flats and overhose interface allow easier maintenance and compatibility with accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought