Motion
28328 DISC SANDER 2" .3 HP 12 000 RPM

3M
28328 DISC SANDER 2" .3 HP 12 000 RPM

3M™ Disc Sander 28328, 2 in .3 hp 12,000 RPM, 1 per case
Mi Item #05412983
MFR #28328 DISC SANDER 2" .3 HP 12 000 RPM
Price$1,189.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28328 DISC SANDER 2" .3 HP 12 000 RPM

3M™ Disc Sander 28328, 2 in .3 hp 12,000 RPM, 1 per case
Mi Item #05412983
MFR #28328 DISC SANDER 2" .3 HP 12 000 RPM

Mfr description
28328 DISC SANDER 2" .3 HP 12 000 RPM
  • For industrial/occupational use only. Not for consumer sale or use.
  • High power-to-weight ratio helps operators get more work done in less time
  • 3M™ Gripping Material allows easy control and user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,189.55/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in
  • Weight
    2.353 lb

Details

  • Manufacturer Stock Number
    00051141283289
  • Manufacturer Upc Number
    00051141283289
  • Product Types
    Disc Sander
  • UPC_NO
    00051141283289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)