Motion
28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP

3M
28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP

3M™ Disc Sander 28408, 4 in - 5 in 5/8-11 EXT 1 hp, 1 per case
Mi Item #05412987
MFR #28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP
Price$1,024.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP

3M™ Disc Sander 28408, 4 in - 5 in 5/8-11 EXT 1 hp, 1 per case
Mi Item #05412987
MFR #28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP

Mfr description
28408 SANDER 4" - 5 IN 5/8-11 EXT 1 HP
  • For industrial/occupational use only. Not for consumer sale or use.
  • High power-to-weight ratio helps operators get more work done in less time
  • 3M™ Gripping Material allows easy control and user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,024.92/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in
  • Weight
    3.575 lb

Details

  • Manufacturer Stock Number
    60440237133
  • Manufacturer Upc Number
    00051141284088
  • Product Types
    Disc Sander
  • UPC_NO
    00051141284088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)