Motion
20-1-10008

BOB DALE GLOVES
20-1-10008

Mechanics Glove - M or Size 8, Leather, No Grade Listed, Color Black/Grey
MI ITEM #05413040
MFR #20-1-10008
Your Price$38.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10008

Mechanics Glove - M or Size 8, Leather, No Grade Listed, Color Black/Grey
MI ITEM #05413040
MFR #20-1-10008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.64/each(List $44.44)

Overview

Mfr description
20-1-10008 SIZE 8 MECHANIC WINTER GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black/Grey
  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Palm Features
    Reinforced
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text