Motion
718HSPU/S
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE S-Blue
Mi Item #05413096
MFR #718HSPU/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE S-Blue
Mi Item #05413096
MFR #718HSPU/S

Mfr description
718HSPU/S BLUE HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    57.15 cm
  • Size
    S

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3442
  • Grip Type
    Flat
  • Knit Gauge
    18
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    662909501080
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)