Motion
718HSPU/L
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE L-Blue
MI ITEM #05413098
MFR #718HSPU/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE L-Blue
MI ITEM #05413098
MFR #718HSPU/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
718HSPU/L BLUE HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    18
  • Description
    Seamless Knit Polykor Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • UPC_NO
    662909501103
  • Manufacturer Upc Number
    662909501103
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3442
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text