Motion
718HSPU/XL
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE-XL Blue
Mi Item #05413099
MFR #718HSPU/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip. 18G Blue HPPE Shell, Polyurethane Palm, Silicone Free SIZE-XL Blue
Mi Item #05413099
MFR #718HSPU/XL

Mfr description
718HSPU/XL BLUE HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polykor Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3442
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    18
  • Liner Material
    HPPE
  • Manufacturer Upc Number
    662909501110
  • Spec Sheet
  • UPC_NO
    662909501110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)