Motion
HVY710HSNF/S
R2™ Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05413101
MFR #HVY710HSNF/S
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2™ Glove with Polykor Fiber - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05413101
MFR #HVY710HSNF/S

Mfr description
HVY710HSNF/S HI VIS YELLOW HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.00 in
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    HVY710HSNF/S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909501035
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    Barracuda
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    EN388 = 4542
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    662909501035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)