Motion
HVY710HSNF/M
PosiGrip Hi-Vis Yellow HPPE, Orange Foam Nitrile Palm SIZE-M Hi-Vis Yellow
Mi Item #05413102
MFR #HVY710HSNF/M
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip Hi-Vis Yellow HPPE, Orange Foam Nitrile Palm SIZE-M Hi-Vis Yellow
Mi Item #05413102
MFR #HVY710HSNF/M

Mfr description
HVY710HSNF/M HI VIS YELLOW HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    64.77 cm
  • Size
    M

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909501042
  • Spec Sheet
  • Standards Met
    EN388 = 4542
  • UPC_NO
    662909501042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)