Motion
HVY710HSNF/2XL
R2™ Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05413105
MFR #HVY710HSNF/2XL
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2™ Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #05413105
MFR #HVY710HSNF/2XL

Mfr description
HVY710HSNF/2XL HI VIS YELLOW HPPE GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    57.15 cm
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Construction, Electronics, Glass Cutting, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Parts assembly, Secure Dry Grip and Oil Resistant, Sharp small parts Handling, Sheet Metal Handling
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy to Medium
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Lining Material
    PolyKor Blended
  • Manufacturer Catalog Number
    HVY710HSNF/2XL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662909501073
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    Barracuda
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    EN388 = 4542
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    662909501073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)