Motion
HVY713SUTS/S
Seamless Knit for General Duty - S or Size 7 Size, Polyurethane Coated, Slip-On Cuff, 13 Gauge, Polyester, Spandex Material
Mi Item #05413111
MFR #HVY713SUTS/S
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - S or Size 7 Size, Polyurethane Coated, Slip-On Cuff, 13 Gauge, Polyester, Spandex Material
Mi Item #05413111
MFR #HVY713SUTS/S

Mfr description
HVY713SUTS/S HIVIS YLW TOUCHSCREEN GLV
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Touch Screen compatible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    8-1/2 in
  • Men'S Size
    S
  • Size
    S in-oz
  • Women's Size
    S

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Ansi Isea Abrasion Resistance Level
    3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Maintenance
  • Back Material
    Nylon
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Slip-On
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    3131
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Maintenance
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    HVY713SUTS/S
  • Manufacturer Upc Number
    662909500816
  • Material
    Polyester, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    PosiGrip
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Type
    Coated
  • UPC_NO
    662909500816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)