Motion
HVY713SUTS/L
Seamless Knit for General Duty - L or Size 9 Size, Polyurethane Coated, Slip-On Cuff, 13 Gauge, Polyester Material
MI ITEM #05413113
MFR #HVY713SUTS/L
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - L or Size 9 Size, Polyurethane Coated, Slip-On Cuff, 13 Gauge, Polyester Material
MI ITEM #05413113
MFR #HVY713SUTS/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.04/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9-1/2 in
  • Men'S Size
    L
  • Size
    L in-oz
  • Women's Size
    L

Details

  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Ansi Isea Abrasion Resistance Level
    3
  • Anti Slip Grip
    Yes
  • Application
    Electronic and computer assembly, Quality control, Inspection, General assembly
  • Back Material
    Nylon
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Hi-Vis Yellow
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Slip-On
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    3131
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Hand Type
    Pair
  • Industry Use
    Electronic and computer assembly, Quality control, Inspection, General assembly
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Yellow
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    HVY713SUTS/L
  • Manufacturer Upc Number
    662909500830
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G Tek
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    Yes
  • Series
    PosiGrip
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Type
    Coated
  • UPC_NO
    662909500830

Overview

Mfr description
HVY713SUTS/L HIVIS YLW TOUCHSCREEN GLV
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Touch Screen compatible
  • Hi-Vis coloring makes this product very easy to see
  • Breathable back for comfort
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Washable, resistant to chemicals, water, and ultraviolet light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought