Motion
411H20C1
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Block, 20 mm Rail Size, 44 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
MI ITEM #05413138
MFR #411H20C1
Price$270.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Block, 20 mm Rail Size, 44 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
MI ITEM #05413138
MFR #411H20C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.78/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    69.30 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    High Grade
  • Block Type
    Narrow Block
  • Load Capacity
    14300 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    400

Overview

Mfr description
411H20C1 BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought