Overview
Mfr description
PWMO-068 PHARMACEUTICAL WHITE OIL
- H3 Food Grade Oil
Specifications
- Oil TypeFood Grade Mineral
- Container Size55 gal (US)
- ISO Grade68
- Prop 65 StatementNo
- Harmonization Code2710.19.3080
- Weight400 lb
- Product TypeDirect Food Contact Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data