Motion
7000121147

3M
7000121147

Buffing & Polishing Pad - 1.5000 in Diameter
MI ITEM #05413261
MFR #7000121147
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121147

Buffing & Polishing Pad - 1.5000 in Diameter
MI ITEM #05413261
MFR #7000121147

Mfr description
048011-64526 CROSS BUFF 1-1/2X3/8 2PLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas
  • Conformability adapts to interior contours, providing consistent abrasive action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.40/each

Specifications

Dimensions

  • Overall Diameter
    1.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011645261
  • UPC_NO
    00048011645261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)