Overview
Mfr description
CDQ2B80-75DZ-A73L COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Piston ActionDouble-Acting
- Auto-SwitchA73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Number Of Auto Switches2
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data