Motion
CL43152
Mechanical Clutch - 0.7500 in Bore, 275 lb-ft Torque
Mi Item #05413590
MFR #CL43152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 0.7500 in Bore, 275 lb-ft Torque
Mi Item #05413590
MFR #CL43152

Mfr description
CL43152-3GR CLUTCH FSO300X.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Bearing Support
    Ball
  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582977113
  • Max Rpm
    3000 rpm
  • Series
    FSO
  • Torque Capacity
    275 ft-lbs
  • UPC_NO
    786582977113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)