Motion
DRM1058
Drum Plug Wrench - Material: Aluminum
Mi Item #05413603
MFR #DRM1058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Plug Wrench - Material: Aluminum
Mi Item #05413603
MFR #DRM1058

Mfr description
DRM1058 ALUM DRUM PLUG WRENCH
  • Durable, non-sparking aluminum is safe around flammables
  • Fits most round- and hex-style drum plugs (not compatible with 3/4" Rieke® plugs)
  • Offset design reduces user stress and prevents knuckle scraping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.5000 in

Details

  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)