Motion
23064CAMC3P55W509

NSK CORP, BEARING DIV
23064CAMC3P55W509

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore
MI ITEM #05413906
MFR #23064CAMC3P55W509
Your Price$18,555.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23064CAMC3P55W509

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Straight Bore
MI ITEM #05413906
MFR #23064CAMC3P55W509

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$18,555.74/each(List $22,742.85)

Overview

Mfr description
23064CAMC3P55W509 BRG (OLD 23064CAME7C3)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2450000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3850000 N
  • Cage Material
    Steel Cage
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176824739
  • UPC_NO
    029176824739
  • Harmonization Code
    8482300080
  • Weight
    171.54 lbs
  • Prop 65 Statement
  • Maximum Speed
    630 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text