Motion
HV200XL

MCR SAFETY
HV200XL

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #05413950
MFR #HV200XL
Price$62.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HV200XL

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Slip-On Cuff, Synthetic Leather Material
Mi Item #05413950
MFR #HV200XL

Mfr description
HV200 FORCE FLEX INSULATE HI-VIS SIZE XL
  • Insulated breathable, water- and wind-resistant with rough Kevlar® palm pads and snow guard cuff
  • Common applications are construction, carpentry, material handling, hand/power tool use, light demolition, search and rescue, and assembly, oil and gas industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.27/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Wing Thumb, Reflective Stripes
  • Anti Slip Grip
    Yes
  • Application
    Oilfield
  • Back Material
    Mesh
  • Coating Material
    PVC
  • Color
    Hi-Vis Orange
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    ForceFlex Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Hand Type
    Pair
  • Industry Use
    Oilfield
  • Insulated
    Yes
  • Liner Material
    Thinsulate
  • Lining Material
    Thermal
  • Manufacturer Catalog Number
    HV200XL
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Forceflex Mechanics
  • Protection Type
    Impact, Cold, Water, Wind
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    ForceFlex
  • Standards Met
    EN 388
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
  • UPC_NO
    45143002047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)