Motion
00342824
1/2 to 0.8", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (1) Setting Ring Included
Mi Item #05414220
MFR #00342824
Price$1,252.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 0.8", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (1) Setting Ring Included
Mi Item #05414220
MFR #00342824

Mfr description
10720 .500-.800 2.36 DP HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,252.44/each

Specifications

Dimensions

  • Gauge Depth
    2.3600 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Setting Ring Diameter
    0.6500 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    0.8000 in
  • Measurement Range
    0.500 to 0.800 in
  • Minimum Measurement
    0.5000 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Number Of Heads
    2
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)