Motion
00342881
0.8 to 1.6", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
Mi Item #05414221
MFR #00342881
Price$2,236.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8 to 1.6", Carbide, Hole Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
Mi Item #05414221
MFR #00342881

Mfr description
10730 .800-1.600 3.15 DP SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,236.59/each

Specifications

Dimensions

  • Gauge Depth
    3.1500 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Setting Ring Diameter
    1.0000, 1.4000 in

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    1.6000 in
  • Measurement Range
    0.800 to 1.600 in
  • Minimum Measurement
    0.8000 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    1
  • Number Of Heads
    4
  • Number Of Setting Rings Included
    2
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)