Motion
03266343
0.1" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #05414228
MFR #03266343
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #05414228
MFR #03266343

Mfr description
12641 .1000 RECT.GRADE 0 SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Size
    0.10000 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)