Specifications
Dimensions
- Blade Length6 in
- Graduation1/64 in, 1/32 in, 1/16 in, 1/8 in
Details
- Finish CoatingPlain
- Graduation Style4R
- MaterialHardened Steel
- PSC Code5210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)