Motion
09232620
3-1/2 to 6 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #05414240
MFR #09232620
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 to 6 Inch, 5-7/8 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #05414240
MFR #09232620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    5-7/8 in

Details

  • Finish Coating
    Satin Chrome
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    6 in
  • Minimum Measurement
    3-1/2 in

Overview

Mfr description
14122 3-1/2'' TO 6'' SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought