Motion
03994779
Indicator Positioner & Holder - Extension
Mi Item #05414247
MFR #03994779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Positioner & Holder - Extension
Mi Item #05414247
MFR #03994779

Mfr description
20837 12 EXTENSION PREC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in

Details

  • Arm Style
    Extension
  • Fine Adjustment
    No
  • Includes
    Extension Arm
  • Includes Base
    No
  • PSC Code
    5220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)