1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
01719012
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Rectangular Head Protractor Accuracy Up to 30 Min, 0 to 90 to 0 Dial Range
MI ITEM #
05414257
MFR #
01719012
Price
$25.02
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 01719012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
01719012
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Rectangular Head Protractor Accuracy Up to 30 Min, 0 to 90 to 0 Dial Range
MI ITEM #
05414257
MFR #
01719012
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$25.02
/each
Qty
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Details
Accuracy
30.00 min
Dial Graduation
1.00°
Dial Range
0-90-0
Head Type
Rectangular
Maximum Measurement
180.00 °
Overview
Mfr description
30393 SQUARE HEAD SPI PROTRACTOR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought