Motion
01719020
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Half Round Head Protractor Accuracy Up to 5 Min, 0 to 90 to 0 Dial Range
Mi Item #05414258
MFR #01719020
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Long Blade, 180° Max Measurement, 1° Dial Graduation, Half Round Head Protractor Accuracy Up to 5 Min, 0 to 90 to 0 Dial Range
Mi Item #05414258
MFR #01719020

Mfr description
30394 ROUNDHEAD SPI PROTRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Blade Length
    6 in

Details

  • Accuracy
    5.00 min
  • Dial Graduation
    1.00°
  • Dial Range
    0-90-0
  • Head Type
    Half-Round
  • Maximum Measurement
    180.00 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)