Motion
01718469
8 Piece, 9/16 to 1 Inch Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
MI ITEM #05414262
MFR #01718469
Price$447.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 9/16 to 1 Inch Radius, Stainless Steel Radius Gage Set Satin Chrome Coated
MI ITEM #05414262
MFR #01718469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$447.78/each

Specifications

Dimensions

  • Maximum Radius
    1 in
  • Minimum Radius
    9/16 in

Details

  • Finish Coating
    Satin Chrome
  • Holder Included
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    8
  • Radii Included
    9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Overview

Mfr description
30685 8 PC SET(9/16-1) SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought