Motion
40-147-1
15x Max Magnification, 1 Inch Lense Diameter, Pocket Comparator 0.55 Inch Field View
Mi Item #05414287
MFR #40-147-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15x Max Magnification, 1 Inch Lense Diameter, Pocket Comparator 0.55 Inch Field View
Mi Item #05414287
MFR #40-147-1

Mfr description
40147 15X POCKET COMPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1 in
  • Lens Diameter
    1 in
  • Maximum Magnification
    15x

Details

  • Field of View
    0.5500 in
  • Includes Charts
    Includes Charts
  • Magnification
    15 x
  • Number Of Reticles Charts
    1
  • PSC Code
    6625
  • Reticles Charts Included
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)