Motion
03183803
5x Magnification, Plastic Loupe - 1 Lens
MI ITEM #05414289
MFR #03183803
Price$44.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5x Magnification, Plastic Loupe - 1 Lens
MI ITEM #05414289
MFR #03183803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.13/each

Specifications

Dimensions

  • Maximum Magnification
    5x

Details

  • Field of View
    Full
  • Folding
    No
  • Includes Light Source
    No
  • Magnification
    5 x
  • Material
    Plastic
  • Number Of Lenses
    1

Overview

Mfr description
40150 5X SPI LOUPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought