Motion
03293420
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
Mi Item #05414356
MFR #03293420
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 3/8" Shank, Single End, Mechanical Edge Finder;Accurate to 0.0002", Cylindrical Contact
Mi Item #05414356
MFR #03293420

Mfr description
98321 3/8X.200 EDGE FINDER
  • Cylindrical heads are used for location gaging on flat edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.77/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Shank Diameter
    3/8 in

Details

  • Accuracy
    0.0002 in
  • Electronic Or Mechanical
    Mechanical
  • End Type
    Single
  • Head Contact Type
    Cylindrical
  • Magnetic
    Non-Magnetic
  • Power Type
    Mechanical
  • Tool End Style
    Single
  • Tool Type
    Edge Finder
  • Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)