Motion
02490514
Indicator Positioner & Holder - 12 Inch Overall Length
Mi Item #05414357
MFR #02490514
Price$458.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indicator Positioner & Holder - 12 Inch Overall Length
Mi Item #05414357
MFR #02490514

Mfr description
98334 10-1/2W/O BASE STRATO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$458.95/each

Specifications

Dimensions

  • Clamping Diameter
    3/8 in
  • Overall Length
    12 in
  • Thread Size
    M8x1.25

Details

  • Fine Adjustment
    No
  • Includes
    Arm, Holder
  • Includes Base
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)