Motion
60355351
18 Piece, 6 Inch Long Parallel Set 1-3/4 Inch High, 1/4 to 1/4 Inch Thick, 52-58 RC Hardness, Sold as 9 Pair
Mi Item #05414364
MFR #60355351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Piece, 6 Inch Long Parallel Set 1-3/4 Inch High, 1/4 to 1/4 Inch Thick, 52-58 RC Hardness, Sold as 9 Pair
Mi Item #05414364
MFR #60355351

Mfr description
98418 1/4 9 PAIR SET SPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4 in
  • Length
    6 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/4 in
  • Parallelism
    0.0004 in

Details

  • Hardness
    52-58 Rc HBS
  • Number Of Pieces
    18
  • Sold As
    9 Pair
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)