Motion
246083354
Oil Seal - Split, 6.000 in Shaft Dia., 7.000 in OD, 0.438 in Overall Width, Model 26 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05414445
MFR #246083354
Price$226.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 6.000 in Shaft Dia., 7.000 in OD, 0.438 in Overall Width, Model 26 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #05414445
MFR #246083354

Mfr description
26R1X3354 MILL-RIGHT N SPLIT 6.000"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.28/each

Specifications

Dimensions

  • Outside Diameter
    7.000 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    6.000 in

Details

  • Design Type
    Model 26
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Dual Lip, Dust Lip
  • Manufacturer Catalog Number
    24608-3354
  • Manufacturer Upc Number
    717744863982
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)