Motion
ECW 207

SKF
ECW 207

74 mm OD, Polypropylene (PP) Material
MI ITEM #05414470
MFR #ECW 207
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECW 207

74 mm OD, Polypropylene (PP) Material
MI ITEM #05414470
MFR #ECW 207

Mfr description
ECW-207 CLOSED CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Outside Diameter  
    74 mm
  • Overall Width
    35 mm
  • Width
    1.3780 in, 35 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)