Motion
ISE40A-01-Y-X501

SMC CORP OF AMERICA
ISE40A-01-Y-X501

ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05414480
MFR #ISE40A-01-Y-X501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE40A-01-Y-X501

ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05414480
MFR #ISE40A-01-Y-X501

Mfr description
ISE40A-01-Y-X501 2-COLOR HI PRECISION
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    40 mm
  • Overall Length
    42.2 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/8 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded

Details

  • Accuracy
    2 %
  • Display
    Unit Switching Function
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -14.5 to +145 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping
    1/8 BSPT w/ M5 x 0.8 Female
  • Piping Type
    Body Ported
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
  • Switch Action
    PNP (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)