Motion
NCDGKFN25-1000-B53LS

SMC CORP OF AMERICA
NCDGKFN25-1000-B53LS

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #05414482
MFR #NCDGKFN25-1000-B53LS
Price$110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKFN25-1000-B53LS

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #05414482
MFR #NCDGKFN25-1000-B53LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.30/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lead Wire Length
    3 m
  • Overall Height
    1.73 in
  • Overall Length
    14.28 in
  • Overall Width
    1.73 in
  • Port Size
    1/8 NPT
  • Rod Size
    5/16-24 in
  • Rod Size / Thread
    5/16-24 Male UNF
  • Stroke  
    10 in

Details

  • Auto-Switch
    Reed, Gen. Purpose
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Urethane Cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Flange
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    NCG
  • Standards Met
    JIS Class 2
  • Type
    Non-rotating

Overview

Mfr description
NCDGKFN25-1000-B53LS NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought