Motion
VQ1101NR-5B1-Q

SMC CORP OF AMERICA
VQ1101NR-5B1-Q

5 port plug in valve
Mi Item #05414487
MFR #VQ1101NR-5B1-Q
Price$69.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1101NR-5B1-Q

5 port plug in valve
Mi Item #05414487
MFR #VQ1101NR-5B1-Q

Mfr description
VQ1101NR-5B1-Q 5 PORT PLUG IN VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.95/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.21 (P to A/B) Cv, 0.25 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Slotted)
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    15 ms
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1 dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)