Motion
VV5Q51-0204TLD1

SMC CORP OF AMERICA
VV5Q51-0204TLD1

VV5Q manifold
Mi Item #05414488
MFR #VV5Q51-0204TLD1
Price$190.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0204TLD1

VV5Q manifold
Mi Item #05414488
MFR #VV5Q51-0204TLD1

Mfr description
VV5Q51-0204TLD1 MFLD, PLUG-IN, VQ5000
  • Base mounted plug-in manifold for VQ5*0* valve
  • Maximum 12 stations available as standard
  • 6 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.36/each

Specifications

Dimensions

  • Overall Height
    117 mm
  • Overall Length
    178 mm
  • Overall Width
    179 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ5000
  • Manifold Port(s)
    1/2 BSPT
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VQ
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)