Motion
VX222HUB
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #05414489
MFR #VX222HUB
Price$60.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2 2 PORT VALVE with N.C. Valve Type
MI ITEM #05414489
MFR #VX222HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.50/each

Specifications

Dimensions

  • Coil Size
    2
  • Orifice Diameter
    4 mm
  • Port Size
    8 diameter
  • Weight
    470 g

Details

  • Body Material
    Resin (With bracket)
  • Country of Origin
    JP
  • Valve Type
    N.C.

Overview

Mfr description
VX222HUB DIRECT OPERATED 2 PORT VALVE
  • IP65 enclosure
  • Normally Closed and Normally Open type available, Class B coil
  • Special construction improves service life when compared with current shading coil
  • Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
  • Body material: C37 (brass), stainless steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought