Motion
ARP30-N02-Z
Precision Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #05414491
MFR #ARP30-N02-Z
Price$64.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #05414491
MFR #ARP30-N02-Z

Mfr description
ARP30-N02-Z PRECISION REGULATOR, MOD
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.85/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    1/4
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    53 mm
  • Overall Length
    117 mm
  • Overall Width
    59 mm

Details

  • Adjuster Type
    Locking Adjustment Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Knob Type
    Rising
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    0.04 scfm
  • Maximum Operating Pressure
    101 psi
  • Maximum Set Pressure
    58 psi
  • Minimum Set Pressure
    0.73 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Proof Pressure
    174 psi
  • Relief Function
    Relieving
  • Series/System
    ARP
  • Set Pressure Range
    0.73 to 58 psi
  • Standards Met
    CE, CSA, EN, ISO, JIS, UL
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)