Motion
CDQ2A40-100DCMZ

SMC CORP OF AMERICA
CDQ2A40-100DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #05414492
MFR #CDQ2A40-100DCMZ
Price$73.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-100DCMZ

Compact Cylinderinder, CQ2-Z
Mi Item #05414492
MFR #CDQ2A40-100DCMZ

Mfr description
CDQ2A40-100DCMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    170 mm
  • Overall Width
    57 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)