Motion
ZPR20BNJ20-06-A10

SMC CORP OF AMERICA
ZPR20BNJ20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05414497
MFR #ZPR20BNJ20-06-A10
Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR20BNJ20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05414497
MFR #ZPR20BNJ20-06-A10

Mfr description
ZPR20BNJ20-06-A10 VACUUM
  • Lateral vacuum entry
  • With rotating or non-rotating buffer
  • Built-in one-touch fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.45/each

Specifications

Dimensions

  • Cup Height
    10.5 mm
  • Cup Outside Diameter  
    20 mm
  • Mounting Thread Size
    M10 x 1, Not Available for Mounting CT, UT
  • Overall Height
    150.1 mm
  • Overall Weight
    70 g
  • Pad Diameter
    20 mm
  • Stroke
    20 mm
  • Weight
    70 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)