Motion
CDLST125-250-M9BSAPC

SMC CORP OF AMERICA
CDLST125-250-M9BSAPC

CLS Cylinderinder
MI ITEM #05414590
MFR #CDLST125-250-M9BSAPC
Price$1,911.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLST125-250-M9BSAPC

CLS Cylinderinder
MI ITEM #05414590
MFR #CDLST125-250-M9BSAPC

Mfr description
CDLST125-250-M9BSAPC CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,911.87/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Holding Force
    8.4 kN
  • Overall Height
    218 mm
  • Overall Length
    587 mm
  • Overall Width
    234 mm
  • Port Size
    1/2 BSPT
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke  
    250 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Lock Starting Pressure
    <lt/>0.20 MPa
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Maximum Operating Pressure
    0.97 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    +0.08 to +0.97 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.57 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CLS
  • Unlocking Pressure
    <gt/>0.25 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)