Motion
NCQ2WA63-25DZ

SMC CORP OF AMERICA
NCQ2WA63-25DZ

COMPACT CylinderINDER, NCQ2-Z
MI ITEM #05414591
MFR #NCQ2WA63-25DZ
List Price$130.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WA63-25DZ

COMPACT CylinderINDER, NCQ2-Z
MI ITEM #05414591
MFR #NCQ2WA63-25DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.40/each for your price

Overview

Mfr description
NCQ2WA63-25DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, foot, and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Rod Size / Thread
    1/2-20 Female UNF
  • Port Size
    1/4 NPT
  • Cushion Type
    None
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    434 lbf
  • Pull Force At 100 Psi
    434 lbf
  • Operating Temperature Range
    +15 to +160 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    108 mm
  • Overall Width
    84 mm
  • Overall Height
    77 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    1/2-20 in
  • Rod Thread Standard
    UNF
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text