Motion
CQ2B32-15DZ
COMPACT CylinderINDER, CQ2-Z
Mi Item #05414618
MFR #CQ2B32-15DZ
Price$38.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMPACT CylinderINDER, CQ2-Z
Mi Item #05414618
MFR #CQ2B32-15DZ

Mfr description
CQ2B32-15DZ CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    45 mm
  • Overall Length
    45 mm
  • Overall Width
    49.5 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    422 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Female ISO
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lock Type
    No Lock
  • Made to Order
    No
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Auto Switch Mounting Grooves
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)