Motion
SYJA712-01-X9

SMC CORP OF AMERICA
SYJA712-01-X9

Solenoid-operated Air Control Valve - 3-Way, 1/8 in
Mi Item #05414695
MFR #SYJA712-01-X9
Price$943.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJA712-01-X9

Solenoid-operated Air Control Valve - 3-Way, 1/8 in
Mi Item #05414695
MFR #SYJA712-01-X9

Mfr description
SYJA712-01-X9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.86/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    SYJA700
  • Manifold Port(s)
    0.1250 in
  • Maximum Working Pressure
    101.53 psi
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.76 to 101.53 psi
  • Seal Material
    Rubber
  • Series
    SYJA700
  • Set Pressure Range
    21.76 to 101.53 psi
  • Valve Series
    SYJA700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)