Motion
LU700 FOOD GRADE MACHINERY OIL 16oz

KRYLON INDUSTRIAL PAINTS
LU700 FOOD GRADE MACHINERY OIL 16oz

Seamer Oil - Food Grade, 16 oz, Aerosol Can
MI ITEM #05414718
MFR #LU700 FOOD GRADE MACHINERY OIL 16oz
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
LU700 FOOD GRADE MACHINERY OIL 16oz

Seamer Oil - Food Grade, 16 oz, Aerosol Can
MI ITEM #05414718
MFR #LU700 FOOD GRADE MACHINERY OIL 16oz

Mfr description
SC0700000 FOOD GRADE MACHINERY OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Application
    Mixers, Conveyors, Valves, Pistons, Rollers, Slides, Cams, Bottle and carton filling machinery, Stainless steel pumps, Chain drive belts, Works on paint, Metal, Plastic and wood, Silicone-free formula
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Aerosol Can
  • Flash Point
    200 °F
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Oil Type
    Machine
  • Product Type
    Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)