Motion
85522399
FleetRunner® Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 67.25 in OAL, Standard Series
MI ITEM #05414827
MFR #85522399
Your Price$35.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 67.25 in OAL, Standard Series
MI ITEM #05414827
MFR #85522399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.41/each(List $44.26)

Overview

Mfr description
K060667 MICRO-V BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
  • Gates recommends replacing serpentine belts at 90,000 to prevent vehicle breakdowns, or as advised by the vehicle manufacturer
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.807 in
  • Overall Length
    67.25 in
  • Belt Series
    Standard
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text